4" SQBX, 2-1/8D, DRWN

Item #: 2042802

Cat #: 53171-1

UPC: 785592981950

Company wide:
0 in stock
Documents & Guides
No Documents Available
4" SQBX, 2-1/8D, DRWN, 1"KO

Overview

4" SQBX, 2-1/8D, DRWN, 1"KO
Also known as: 785592981950, 53171-1, SWC531711

Specifications

Material: Steel
Depth: 2 1/8 in
Standards: California Proposition 65
Material: Steel
Standards: California Proposition 65
Depth: 2 1/8 in