10 PC HOLE DOZER™ w/Carbide Hole Saw Kit

Item #: 2042659

Cat #: 49-22-3084

UPC: 045242612109

$ 110.97 EA
Company wide:
10 in stock
Documents & Guides
10 PC HOLE DOZER™ with Carbide Teeth Electrcian's Hole Saw Kit, Includes: (1) 7/8" HOLE DOZER™ with Carbide Teeth Hole Saw (49-56-0704), (1) 1-1/8" HOLE DOZER™ with Carbide Teeth Hole Saw (49-56-0708), (1) 1-3/8" HOLE DOZER™ with Carbide Teeth Hole Saw (49-56-0712), (1) 1-3/4" HOLE DOZER™ with Carbide Teeth Hole Saw (49-56-0717), (1) 2" HOLE DOZER™ with Carbide Teeth Hole Saw (49-56-0720), (1) 2-1/2" HOLE DOZER™ with Carbide Teeth Hole Saw (49-56-0727), (1) HOLE DOZER™ with Carbide Teeth Large Arbor W/ Cobalt Pilot Bit (49-56-7115), (1) HOLE DOZER™ with Carbide Teeth Small Arbor W/ Cobalt Pilot Bit (49-56-7110) & (2) Pilot Bits

Overview

10 PC HOLE DOZER™ with Carbide Teeth Electrcian's Hole Saw Kit, Includes: (1) 7/8" HOLE DOZER™ with Carbide Teeth Hole Saw (49-56-0704), (1) 1-1/8" HOLE DOZER™ with Carbide Teeth Hole Saw (49-56-0708), (1) 1-3/8" HOLE DOZER™ with Carbide Teeth Hole Saw (49-56-0712), (1) 1-3/4" HOLE DOZER™ with Carbide Teeth Hole Saw (49-56-0717), (1) 2" HOLE DOZER™ with Carbide Teeth Hole Saw (49-56-0720), (1) 2-1/2" HOLE DOZER™ with Carbide Teeth Hole Saw (49-56-0727), (1) HOLE DOZER™ with Carbide Teeth Large Arbor W/ Cobalt Pilot Bit (49-56-7115), (1) HOLE DOZER™ with Carbide Teeth Small Arbor W/ Cobalt Pilot Bit (49-56-7110) & (2) Pilot Bits

Our 10-Piece HOLE DOZER™ with Carbide Teeth Electrician's Hole Saw Kit features a new 3 TPI design that offers you fast cuts with the durability of a bi-metal hole saw and the life of a carbide hole saw. These carbide teeth hole saws provide the longest life in general purpose and extreme materials with the ability to cut through stainless steel, cast iron, fastener embedded wood, cement board, fiberglass, plaster, asphalt shingles, and more with ease. Deep gullets clear material fast while cutting, and Milwaukee's ALL-ACCESS SLOTS solve the frustration of plug removal, making you more productive with less downtime between holes. The new slot design also gives you increased pilot visibility for accurate placement and faster chip ejection keeping your cut cool. The HOLE DOZER™ with Carbide Teeth Hole Saw has a cutting depth of 1.62 in., allowing clearance to handle cuts in a wide range of materials. MILWAUKEE® proudly makes HOLE DOZER™ with Carbide Teeth Hole Saws in the USA.

Also known as: 045242612109, 49-22-3084, MIL49223084

Specifications

Material: Carbide Tipped
Material: Carbide Tipped