Cut Level 5 Protective Sleeves, 16" (12PK)

Item #: 2042644

Cat #: 48-73-9050B

UPC: 045242597567

$ 222.69 EA
Company wide:
19 in stock
Documents & Guides
Cut Level 5 Protective Sleeves, 16 Inch Length (Pack of 12 Sleeves)

Overview

Cut Level 5 Protective Sleeves, 16 Inch Length (Pack of 12 Sleeves)
Also known as: 045242597567, 48-73-9050B, MIL48739050B

Specifications

Length: 16 in
Cut Level: 5
Length: 16 in
Cut Level: 5