1 IN COND BODIES - EMT & RGD LB

Item #: 2042619

Cat #: LB3SSCG

UPC: 751338837706

Company wide:
0 in stock
Documents & Guides
1" EMT & Rigid LB Type Combination Conduit Body with Cover & Gasket

Overview

1" EMT & Rigid LB Type Combination Conduit Body with Cover & Gasket

Topaz conduit bodies are designed to allow access to the interior of a conduit system for inspection, pulling and maintenance. Topaz's high-quality production standards make our conduit bodies the better choice for a fast, hassle-free installation

Also known as: 751338837706, LB3SSCG, TOPLB3SSCG

Specifications

Type: Type LB
Material: Aluminum
Standards: California Proposition 65
Hub Diameter: 1 in
Type: Type LB
Standards: California Proposition 65
Material: Aluminum
Hub Diameter: 1 in