4" Canless EZ-Trim, E26, White

Item #: 2042578
Cat #: CEZ4125E26WBICAT
UPC: 080083175550
$ 17.21 EA
Company wide:
21 in stock
Documents & Guides
4 Inch Canless EZ-Trim, E26 Base, White Flange, White Baffle Trim, IC Rated, Air-Tite

Overview

4 Inch Canless EZ-Trim, E26 Base, White Flange, White Baffle Trim, IC Rated, Air-Tite
Also known as: 080083175550, CEZ4125E26WBICAT, HALCEZ4125E26WBICA

Specifications

Base: Medium Screw (E26)
Size: 4 in
Color: White
Diameter: 4 in
Base: Medium Screw (E26)
Color: White
Size: 4 in
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)