*OBSOLETE*

Item #: 2042308

Cat #: S21739

UPC:

Company wide:
0 in stock
Documents & Guides
5.5 Watt G25 LED; Clear; Medium Base; 2700K; 120 Volt; 2-Pack. 5.5G25/LED/CL/27K/120V/2PK

Overview

5.5 Watt G25 LED; Clear; Medium Base; 2700K; 120 Volt; 2-Pack. 5.5G25/LED/CL/27K/120V/2PK

Satco's S21739 5.5W clear G25 bulb is dimmable and offers warm white light and a 360 degree beam spread. Damp rated for kitchen and bath, this ENERGY STAR bulb features a medium base that fits all standard lamps and fixtures, and provides superior lighting. Available in a 2-pack.

Also known as: S21739, SATS21739

Specifications

Base: Medium Screw (E26)
Lumens: 500
Volts AC: 120
Material: Plastic
Color Rendering Index (CRI): 80
Shape: G25 (Globe)
Color Temperature: 2700 (Warm White)
Wattage: 5.500
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Light Technology: LED
Lumens: 500
Material: Plastic
Shape: G25 (Globe)
Wattage: 5.500
Dimmable: Yes