20A TR Commercial Grade USB Receptacle, 5-20R, White

Item #: 2042280

Cat #: 62001-TR2USB-CC-W

UPC: 883951418212

$ 47.97 EA
Company wide:
0 in stock
Documents & Guides
Dual Type-A USB Charger with 20A Duplex Tamper-Resistant Receptacles and Interchangeable Face Covers

Overview

Dual Type-A USB Charger with 20A Duplex Tamper-Resistant Receptacles and Interchangeable Face Covers

The ENERLITES 62001-TR2USB-CC is a 4.8 Amp, 5V dual USB Type-A charger with two 20 Amp tamper-resistant receptacles. Our high speed USB ports deliver the most advanced charging technology and optimize current to reduce charging time to devices. The USB charger receptacle allows the user to charge up to two USB devices simultaneously without the use of bulky adapters while continuing to power traditional appliances such as a lamp or television with the same receptacle. In compliance with 2017 NEC Article 406.12, this device also includes two 20 Amp tamper-resistant outlets, which feature internal shutters that prevent the insertion of foreign objects into the receptacle. The face cover of this receptacle is interchangeable and can be replaced with alternative colors. This USB charger is ideal for residential and commercial applications including kitchens, bedrooms, home offices, college dormitories, airport lounges, salons and spas, hotel meeting rooms, and restaurants.

Also known as: 883951418212, 62001-TR2USB-CC-W, ERL62001TR2USBCCW

Specifications

Amps: 20
Color: White
NEMA Configuration: 5-20R
Amps: 20
NEMA Configuration: 5-20R
Color: White