This product has been discontinued.

4' 14.5W T8 LED Lamp, 30/35/40/50/65K
Item #: 2042272
Cat #: 14.5T8/COR/48-5CCT/MF18/G/DIM 25/1
UPC: 046677579678
$ 7.50 EA
Clearance
Price good while supplies last
Company wide:
7
in stock
Discontinued
Documents & Guides
4' LED T8 Type-B (Double-Ended Bypass) Lamp, 14.5W, 1800Lm, 120V-277, Base: G13, CRI: 80, Color Selectable Temperature: 3000K/3500K/4000K/5000K/6500K, Dimmable *(Only with specific dimmers)*, Material: Glass: Frosted, Rated Life: 50,000 Hrs. CC# 579672, 12NC 929003540104. Philips MainsFit (Type B) Color Selectable TLED: 14.5T8/COR/48-5CCT/MF18/G/DIM 25/1. *For help with dimmers for this product, call Signify @ 1-800-555-0050.
Overview
4' LED T8 Type-B (Double-Ended Bypass) Lamp, 14.5W, 1800Lm, 120V-277, Base: G13, CRI: 80, Color Selectable Temperature: 3000K/3500K/4000K/5000K/6500K, Dimmable *(Only with specific dimmers)*, Material: Glass: Frosted, Rated Life: 50,000 Hrs. CC# 579672, 12NC 929003540104. Philips MainsFit (Type B) Color Selectable TLED: 14.5T8/COR/48-5CCT/MF18/G/DIM 25/1. *For help with dimmers for this product, call Signify @ 1-800-555-0050.
Also known as: 046677579678, 14.5T8/COR/48-5CCT/MF18/G/DIM 25/1, PHI14.5T8COR485CC*
Specifications
| Lumens: | 1800 |
| Color Temperature: | 6500 (Daylight), 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Diameter: | 1 in |
| Color Rendering Index (CRI): | 82 |
| Wattage: | 14.500 |
| Color: | Frosted |
| Shape: | T8 (Tubular) |
| Length: | 4 ft, 48 in |
| Material: | Glass |
| Light Technology: | LED |
| Dimmable: | No |
| Base: | Medium Bi-Pin (G13) |
| Type: | Ballast Bypass (Type B) |
| Volts AC Range: | 120 - 277 |
| Lumens: | 1800 |
| Diameter: | 1 in |
| Wattage: | 14.500 |
| Shape: | T8 (Tubular) |
| Material: | Glass |
| Dimmable: | No |
| Type: | Ballast Bypass (Type B) |
| Color Temperature: | 6500 (Daylight), 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Color Rendering Index (CRI): | 82 |
| Color: | Frosted |
| Length: | 4 ft, 48 in |
| Light Technology: | LED |
| Base: | Medium Bi-Pin (G13) |
| Volts AC Range: | 120 - 277 |