4' 25W LED T5 Lamp, 40K

Item #: 2042231

Cat #: 25T5HO/COR/46-840/MF35/G 25/1

UPC: 046677576240

$ 24.07 EA
Company wide:
714 in stock
LED Lamp: UL Type B (Ballast Bypass), Bulb; T5, Material: Glass, Length: 46", Watage: 25W, Voltage 120-277V, Base: G5, Lumens: 3500, CRI: 80, Color Temperature: 4000K, Limited Dimming, Rated Life: 50,000 Hrs. Signify p/n: 576249, Model #: 929003122504, Product Name: 25T5HO/COR/46-840/MF35/G 25/1.

Overview

LED Lamp: UL Type B (Ballast Bypass), Bulb; T5, Material: Glass, Length: 46", Watage: 25W, Voltage 120-277V, Base: G5, Lumens: 3500, CRI: 80, Color Temperature: 4000K, Limited Dimming, Rated Life: 50,000 Hrs. Signify p/n: 576249, Model #: 929003122504, Product Name: 25T5HO/COR/46-840/MF35/G 25/1.

Philips T5 LED tubes offer an affordable, energy saving retrofit solution. The T5 lamps have been engineered to withstand the test of time with a 50,000-hour lifetime and a limited 5-year warranty to back it up. The lighting performance effectively replaces conventional fluorescent T5 HO or T5 HE lamps. Available in either InstantFit (Type A or Type C) or MainsFit (Type B / Ballast bypass), Philips T5 TLEDs provide a variety of options for any application.

Also known as: 046677576240, 25T5HO/COR/46-840/MF35/G 25/1, PHI25T5HOCOR46840M

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 3500
Shape: T5 (Tubular)
Wattage: 25
Length: 4 ft, 48 in
Material: Glass
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: Yes
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Shape: T5 (Tubular)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 3500
Wattage: 25
Material: Glass
Light Technology: LED
Type: Ballast Bypass (Type B)