Nylon Walldriller Plus Anchor Kit, #8, Phillips, Pan Head

Item #: 2042111

Cat #: WDPK8

UPC: 781002858133

$ 44.81 EA
Company wide:
220 in stock
Nylon Walldriller Plus Anchor Kit, #8, Includes: (40) Nylon Walldriller Plus, (40) #8 x 1-1/2'' Phillips Sheet Metal Screw, (1) #2 Bit

Overview

Nylon Walldriller Plus Anchor Kit, #8, Includes: (40) Nylon Walldriller Plus, (40) #8 x 1-1/2'' Phillips Sheet Metal Screw, (1) #2 Bit

The WallDrillerPLUS® is designed to offer superior holding power in drywall material. It's fine centered point helps guide the anchor into the wall with flawless precision. A sharp profile thread cuts deep into the hole without damaging the drywall, ensuring superior holding power and stability. The sharp cutting edge reduces the force required to cut the material, making it a self-drilling anchor without pre-drilling.

Also known as: 781002858133, WDPK8, DOTWDPK8

Specifications

Drive: Phillips
Material: Acetal, Carbon Steel, Nylon
Size: #8
Screw Head: Pan
Drive: Phillips
Size: #8
Material: Acetal, Carbon Steel, Nylon
Screw Head: Pan