Walldriller Plus Anchor Kit, Nylon, Pan Head, #10 x 1-3/4"

Item #: 2042108

Cat #: WDPK10

UPC: 781002858140

$ 42.20 EA
Company wide:
132 in stock
Walldriller Plus Anchor Kit, #10 x 1-3/4 Inch, Nylon, Includes: (30) #10 Nylon Walldriller Plus, (30) #10 x 1-3/4'' Phillips Sheet Metal Screw, (1) #3 Bit

Overview

Walldriller Plus Anchor Kit, #10 x 1-3/4 Inch, Nylon, Includes: (30) #10 Nylon Walldriller Plus, (30) #10 x 1-3/4'' Phillips Sheet Metal Screw, (1) #3 Bit

The WallDrillerPLUSĀ® is designed to offer superior holding power in drywall material. It's fine centered point helps guide the anchor into the wall with flawless precision. A sharp profile thread cuts deep into the hole without damaging the drywall, ensuring superior holding power and stability. The sharp cutting edge reduces the force required to cut the material, making it a self-drilling anchor without pre-drilling.


Also known as: 781002858140, WDPK10, DOTWDPK10

Specifications

Size: # 10
Drive: Phillips
Length: 1 3/4 in
Screw Head: Pan
Material: Nylon
Size: # 10
Length: 1 3/4 in
Material: Nylon
Drive: Phillips
Screw Head: Pan

Customer Reviews

No reviews for this product
(0)