Precision Screwdriver, 24 Bits in 1

Item #: 2042103

Cat #: D241

UPC: 781002857976

$ 77.81 EA
Company wide:
67 in stock
Documents & Guides
Precision Screwdriver, 24 Bits in 1, Black/Red Color, Aluminum Blade Material, Tip Sizes: Phillips (000, 00, 0 1, 2), Slotted (1.5mm, 2.0mm, 2.5mm, 3.0mm), Hex (1.5mm, 2.0mm, 2.5mm, 3.0mm), Torx (T3, T4, T5), Torx Security (TR6, TR8, TR1-, TR15), Pentalobe (P2, P5), Spanner (2.6), Triangle (TA2.3)

Overview

Precision Screwdriver, 24 Bits in 1, Black/Red Color, Aluminum Blade Material, Tip Sizes: Phillips (000, 00, 0 1, 2), Slotted (1.5mm, 2.0mm, 2.5mm, 3.0mm), Hex (1.5mm, 2.0mm, 2.5mm, 3.0mm), Torx (T3, T4, T5), Torx Security (TR6, TR8, TR1-, TR15), Pentalobe (P2, P5), Spanner (2.6), Triangle (TA2.3)

This precision screwdriver is designed specifically for those working on electronics, security, technology and any other micro environment. This screwdriver comes with 24 of the most popular precision bit tips all conveniently stored in the Megapro patented retractable bit cartridge! The Precision Screwdrivers slim profile allows you to maneuver in the tightest work areas, all while maintaining precise control with ultimate comfort.

Also known as: 781002857976, D241, DOTD241

Specifications

Color: Black/Red
Material: Rubber, Aluminum
Color: Black/Red
Material: Rubber, Aluminum