Safety Contactor, 96A, 24-60VAC, 20-60VDC Electronic Coil, 3NO, Standard & 2NO, 2NC

Item #: 2039813

Cat #: 100S-E96KJ22C

UPC: 191326904209

Call for price
Company wide:
0 in stock
Documents & Guides
Safety Contactor, IEC, 96 A, AC3 duty, 24 - 60 Volt AC, 20 - 60 Volt DC, 3 Normally Open Poles, No Auxiliary Contacts, 2 Normally Open, 2 Normally Close Safety Auxiliary Contacts, Screw Terminals

Overview

Safety Contactor, IEC, 96 A, AC3 duty, 24 - 60 Volt AC, 20 - 60 Volt DC, 3 Normally Open Poles, No Auxiliary Contacts, 2 Normally Open, 2 Normally Close Safety Auxiliary Contacts, Screw Terminals

Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance.

Also known as: 191326904209, 100S-E96KJ22C, ALB100SE96KJ22C

Specifications

Amps: 96
Type: IEC, Safety Contactor
Family / Style: 100-E
Amps: 96
Family / Style: 100-E
Type: IEC, Safety Contactor