45W Hazardous LED Lamp, 50K

Item #: 2039489

Cat #: LED-8924E50-HAZ

UPC: 844006076320

$ 274.38 EA
Company wide:
0 in stock
Documents & Guides
Hazardous Fixture Retrofit LED: Rated for Class 1 Div 2 Installations, UL Certified Safety US-CA E492534, Wattage: 45, Lumens: 6620, Voltage: 120-277V; Base: E26-Medium Screw, Color Temperature: 5000K. Replaces 250W MH or HPS HID Lamps. Advanced active cooling: Active cooling and dynamic temperature control. ### NOTE: This lamp has been certified by UL as a Hazardous Location Retrofit for; GE Filtr-Gard® H2 Luminaire, Eaton Crouse Hinds Champ® series, Appleton Mercmaster III & Appleton Mercmaster II fixtures

Overview

Hazardous Fixture Retrofit LED: Rated for Class 1 Div 2 Installations, UL Certified Safety US-CA E492534, Wattage: 45, Lumens: 6620, Voltage: 120-277V; Base: E26-Medium Screw, Color Temperature: 5000K. Replaces 250W MH or HPS HID Lamps. Advanced active cooling: Active cooling and dynamic temperature control. ### NOTE: This lamp has been certified by UL as a Hazardous Location Retrofit for; GE Filtr-Gard® H2 Luminaire, Eaton Crouse Hinds Champ® series, Appleton Mercmaster III & Appleton Mercmaster II fixtures
Also known as: 844006076320, LED-8924E50-HAZ, LGDLED8924E50HAZ**

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Lumens: 6600
Wattage: 45
Light Technology: LED
Volts AC Range: 120 - 277
Base: Medium Screw (E26)
Lumens: 6600
Light Technology: LED
Color Temperature: 5000 (Bright White)
Wattage: 45
Volts AC Range: 120 - 277