
LED Bollard Retrofit w/Flex Color
Item #: 2039488
Cat #: LED-8039M345D-A
UPC: 844006077273
$ 56.71 EA
Company wide:
74
in stock
Documents & Guides
LED Bollard Retrofit: 18W, 120-277V, Flex Color: Default setting is 4000K (2560lm) but can be changed to 3000K (2450lm) or 5000K (2610lm) with a flip of a switch. Up to 100W HID Equivalent. EX39 (Mogul Screw Exclusionary Base). Multi-directional mounting capability & 360° design. Use base down, base up or base sideways without affecting performance. 8039D models dim to 50% by selecting “LO” on the switch located on the side of the lamp only. Operating Temp: -40°F to 122F°. Light Efficient Design p/n: LED-8039M345D-A
Overview
LED Bollard Retrofit: 18W, 120-277V, Flex Color: Default setting is 4000K (2560lm) but can be changed to 3000K (2450lm) or 5000K (2610lm) with a flip of a switch. Up to 100W HID Equivalent. EX39 (Mogul Screw Exclusionary Base). Multi-directional mounting capability & 360° design. Use base down, base up or base sideways without affecting performance. 8039D models dim to 50% by selecting “LO” on the switch located on the side of the lamp only. Operating Temp: -40°F to 122F°. Light Efficient Design p/n: LED-8039M345D-A
Also known as: 844006077273, LED-8039M345D-A, LGDLED8039M345DA
Specifications
| Lumens: | 2450, 2610, 2560 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White) |
| Wattage: | 18 |
| Type: | Retrofit |
| Color Rendering Index (CRI): | 80 |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Base: | Mogul Extended Screw (EX39) |
| Lumens: | 2450, 2610, 2560 |
| Wattage: | 18 |
| Color Rendering Index (CRI): | 80 |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White) |
| Type: | Retrofit |
| Dimmable: | Yes |
| Base: | Mogul Extended Screw (EX39) |