LED HOOD STEP LIGHT

Item #: 2039482

Cat #: P660005-020-30

UPC: 785247239313

$ 174.00 EA
Company wide:
69 in stock
LED HOOD STEP LIGHT

Overview

LED HOOD STEP LIGHT

The 5w, 3000K step light/wall lights is a vertical/horizontal mount that mounts in a single-gang wall box. 90CRI and 120 degree beam spread. Wet location listed so can be used indoor or outdoors.

Also known as: 785247239313, P660005-020-30, PROP66000502030

Specifications

Color Temperature: 3000 (Warm White)
Color: Antique Bronze
Type: Step Light
Volts AC: 120
Lumens: 90
Color Rendering Index (CRI): 90
Wattage: 4.500
Light Technology: LED
Standards: California Title 24, ADA Compliant
Material: Aluminum Die Cast
Color Temperature: 3000 (Warm White)
Type: Step Light
Lumens: 90
Wattage: 4.500
Standards: California Title 24, ADA Compliant
Color: Antique Bronze
Volts AC: 120
Color Rendering Index (CRI): 90
Light Technology: LED
Material: Aluminum Die Cast