12W LED Landscape Flood, 30K, Dark Gray

Item #: 2039470

Cat #: 62-1207

UPC: 045923621222

Company wide:
0 in stock
Documents & Guides
LED Landscape Flood 12 Watt; 3000K; Dark Gray Finish

Overview

LED Landscape Flood 12 Watt; 3000K; Dark Gray Finish

Satco's 62-1207 12 watt landscape Floodlight is a versatile fixture for outside the home. Quality construction means these fixtures are at home in wet locations. Easy installation and LED efficiency means they save time and money.

Also known as: 045923621222, 62-1207, SAT621207

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 12
Volts AC: 120
Color: Dark Gray
Color Rendering Index (CRI): 80
Material: Aluminum
Standards: California Proposition 65
Light Technology: LED
Dimmable: No
Lumens: 1248
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 80
Standards: California Proposition 65
Dimmable: No
Wattage: 12
Color: Dark Gray
Material: Aluminum
Light Technology: LED
Lumens: 1248