20A Commercial Grade Single Receptacle, 5-20R, White

Item #: 2039467

Cat #: 61200W

UPC: 883951215163

$ 3.81 EA
Company wide:
0 in stock
Documents & Guides
20A Commercial Grade Single Receptacle, 5-20R, White

Overview

20A Commercial Grade Single Receptacle, 5-20R, White

Commercial grade receptacles are rated for a variety of standard configurations. Each one is equipped with break-off plaster ears and tabs to allow for easy alignment and 2-circuit conversion. All receptacles are designed with thermoplastic construction and feature a shallow build for maximum wiring room.

Also known as: 883951215163, 61200W, ERL61200W

Specifications

Amps: 20
Color: White
NEMA Configuration: 5-20R
Amps: 20
NEMA Configuration: 5-20R
Color: White