20A Commercial Grade Duplex Receptacle, 5-20R, White

Item #: 2039457

Cat #: 62040W

UPC: 883951214807

$ 2.69 EA
Company wide:
0 in stock
Documents & Guides
20A Commercial Grade Duplex Receptacle, 5-20R, White

Overview

20A Commercial Grade Duplex Receptacle, 5-20R, White
Also known as: 883951214807, 62040W, ERL62040W

Specifications

Amps: 20
Color: White
NEMA Configuration: 5-20R
Amps: 20
NEMA Configuration: 5-20R
Color: White