ACS380, Machinery Drive Module, UL, 15HP, 21A, 480VAC, Open/IP20

Item #: 2039445

Cat #: ACS380040N25A04

UPC:

$ 1709.35 EA
Company wide:
0 in stock
Documents & Guides
ACS380, Machinery Drive Module, UL, 15 Horse Power, 21 Amp, 480 Volt AC, IEC, 11 kW, 25 Amp, 400 Volt AC, Open/IP20

Overview

ACS380, Machinery Drive Module, UL, 15 Horse Power, 21 Amp, 480 Volt AC, IEC, 11 kW, 25 Amp, 400 Volt AC, Open/IP20

The ACS380 machinery drive comes in several variants ensuring seamless integration into machines and connecting perfectly to automation systems. It’s a great fit for industries such as food and beverage, material handling and textile. Typical applications include mixers, conveyors, EOT and tower cranes, extruders and textile machinery.

Also known as: ACS380040N25A04, ABBACS380040N25A04

Specifications

Type: AC Drive
Horsepower: 15
Wattage: 11 kW
IP/NEMA Rating: IP20
Volts AC Range: 400 - 480
Amps Range: 21 - 25
Type: AC Drive
Wattage: 11 kW
Volts AC Range: 400 - 480
Horsepower: 15
IP/NEMA Rating: IP20
Amps Range: 21 - 25