ACS380, Machinery Drive Module, UL, 5HP, 7.6A, 480VAC, Open/IP20
Item #: 2039443
Cat #: ACS380040N09A44
UPC:
$ 1053.15 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
ACS380, Machinery Drive Module, UL, 5 Horse Power, 7.6 Amp, 480 Volt AC, IEC, 4 kW, 9.4 Amp, 400 Volt AC, Open/IP20
Overview
ACS380, Machinery Drive Module, UL, 5 Horse Power, 7.6 Amp, 480 Volt AC, IEC, 4 kW, 9.4 Amp, 400 Volt AC, Open/IP20
The ACS380 machinery drive comes in several variants ensuring seamless integration into machines and connecting perfectly to automation systems. It’s a great fit for industries such as food and beverage, material handling and textile. Typical applications include mixers, conveyors, EOT and tower cranes, extruders and textile machinery.
Also known as: ACS380040N09A44, ABBACS380040N09A44
Specifications
No Specifications Available