FCY Series LED High Bay, 213W, 40K/50K

Item #: 2039415

Cat #: FCY29L8CST-UNV-DIM

UPC: 190096180677

$ 140.00 EA
Clearance
Price good while supplies last
Company wide:
5 in stock
Documents & Guides
LED Linear Highbay, 213 Watt, 29000 Lumen, Selectable CCT: 4000K/5000K, 80 CRI, 120-277 Volt, Dimmable, Dimensions: 24-7/8" x 14-1/8" x 2"

Overview

LED Linear Highbay, 213 Watt, 29000 Lumen, Selectable CCT: 4000K/5000K, 80 CRI, 120-277 Volt, Dimmable, Dimensions: 24-7/8" x 14-1/8" x 2"

Day-Brite / CFI FCY value high bay is an economical combination of solid performance and quality construction. This product is ideally suited for use in mid- to high ceiling applications including industrial, warehouses, gymnasiums, and big box retail.

Also known as: 190096180677, FCY29L8CST-UNV-DIM, DAYFCY29L8CSTUNVD*

Specifications

Color Temperature: 4000 (Cool White), 5000 (Bright White), Selectable
Color Rendering Index (CRI): 80
Lumens: 29000
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 213
Color Temperature: 4000 (Cool White), 5000 (Bright White), Selectable
Lumens: 29000
Light Technology: LED
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 80
Type: 0-10V Dimming
Dimmable: Yes
Wattage: 213