LED Off Grid Solar Flood

Item #: 2039392

Cat #: SL-SMFL-10W-40K-BK-G1

UPC: 844006079840

$ 181.19 EA
Company wide:
15 in stock
LED, Off Grid, Solar Flood Light w/Double Side Solar Panel: 10W/1100LM, Solar Panel size: 13.6 x 9.3 x 1.8 in., Flood Light size: 9.1 x 6.5 x 1.3 in., Beam Angle: 90°, Charge Time: 8hrs to full via Solar/USB, Working Time: 6-30hrs, depending on selected work mode. IP65 Rated. Mode A - Constant lighting mode. Used when lamp is not connected with the solar panel. Can be set at 30% or 100% brightness. Mode B - Sensor mode. Used when lamp is connected to the solar panel*. Automatically turns on to 100% when motion is detected (within 18 ft.) and then turns to 5% when no motion is detected. *ZERO Electricity Cost! SOLERA SL-SMFL-10W-40K-BK-G1; OFF GRID SOLAR LED.

Overview

LED, Off Grid, Solar Flood Light w/Double Side Solar Panel: 10W/1100LM, Solar Panel size: 13.6 x 9.3 x 1.8 in., Flood Light size: 9.1 x 6.5 x 1.3 in., Beam Angle: 90°, Charge Time: 8hrs to full via Solar/USB, Working Time: 6-30hrs, depending on selected work mode. IP65 Rated. Mode A - Constant lighting mode. Used when lamp is not connected with the solar panel. Can be set at 30% or 100% brightness. Mode B - Sensor mode. Used when lamp is connected to the solar panel*. Automatically turns on to 100% when motion is detected (within 18 ft.) and then turns to 5% when no motion is detected. *ZERO Electricity Cost! SOLERA SL-SMFL-10W-40K-BK-G1; OFF GRID SOLAR LED.

The Solera Solar Lighting Multifunctional Flood Light features a flexible design, the lamp can be used separately or connected to the solar panel.

Also known as: 844006079840, SL-SMFL-10W-40K-BK-G1, LGDSLSMFL10W40KBK

Specifications

Wattage: 10
Lumens: 1100
Angle: 90°
Wattage: 10
Angle: 90°
Lumens: 1100