NORA LTG 1000 LUMENS 6" 27K NORA LTG NLCBC2 1000 LUMENS WHITE ON WHITE TRIM 2700K 6IN
Item #: 2038927
Cat #: NLCBC265127WW10
UPC:
Call for price
Company wide:
0
in stock
Documents & Guides
No Documents Available
NORA LTG 1000 LUMENS 6" 27K
NORA LTG NLCBC2 1000 LUMENS WHITE ON WHITE TRIM 2700K 6IN
Overview
NORA LTG 1000 LUMENS 6" 27K
NORA LTG NLCBC2 1000 LUMENS WHITE ON WHITE TRIM 2700K 6IN
Also known as: NLCBC265127WW10, NRLNLCBC265127WW10
Specifications
No Specifications Available