6" Surface Mount LED, 5-CCT

Item #: 2038925

Cat #: RL677-1000L-DIMTR-120-27K/30K/35K/40K/50K-90-W-WH

UPC: 194672065198

$ 16.92 EA
Company wide:
763 in stock
Documents & Guides
6" Surface Mount LED Module with 5-CCT Selector: 15 Watt, Up to 1166 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Triac Dimming, White Finish.

Overview

6" Surface Mount LED Module with 5-CCT Selector: 15 Watt, Up to 1166 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Triac Dimming, White Finish.

The Elite RL677 has been engineered for standard junctions boxes. Over 1000 usable lumens are directed from the luminaire to the work surface. Lighting is smooth and comfortable, all while using 75% less energy than the equivalent Incandescent. Plus the Elite RL677 features 50,000 hours of life, and California Title-24 compliance. Greater light output than a 26W CFL or a 65W BR30 while consuming less than 15W of power.

Also known as: 194672065198, RL677-1000L-DIMTR-120-27K/30K/35K/40K/50K-90-W-WH, ETERL6771000LD5CCT

Specifications

Lumens: 1000
Volts AC: 120
Wattage: 15
Color Rendering Index (CRI): 90
Diameter: 6 in
Shape: Round
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Lumens: 1000
Wattage: 15
Diameter: 6 in
Light Technology: LED
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Volts AC: 120
Color Rendering Index (CRI): 90
Shape: Round
Dimmable: Yes