12WLED/DW/6"/TW/RD/SF

Item #: 2038123

Cat #: S11262

UPC: 045923112621

Company wide:
0 in stock
12 Watt; LED Direct Wire Downlight; 6 Inch; Tunable White; Round; Starfish IOT; 120 Volt; 850 Lumens

Overview

12 Watt; LED Direct Wire Downlight; 6 Inch; Tunable White; Round; Starfish IOT; 120 Volt; 850 Lumens

Satco's S11262 ultra-thin 12-watt tunable white edge-lit remote driver downlight offers a tremendous amount of versatility in application. Its wet location and IP44 rating make the downlight suitable for indoor use. Requiring less than one inch of ceiling height, the light can be installed in cabinets, basements, and in areas where space is a premium. The downlight is dimmable, 80 CRI rated, and able to provide thousands of color temperatures.

Also known as: 045923112621, S11262, SATS11262

Specifications

Lumens: 850
Wattage: 12
Volts AC: 120
Color Rendering Index (CRI): 80
Material: Steel
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Color Temperature: 2700 to 5000 (Warm to Cool White), Color Changeable
Lumens: 850
Volts AC: 120
Material: Steel
Light Technology: LED
Color Temperature: 2700 to 5000 (Warm to Cool White), Color Changeable
Wattage: 12
Color Rendering Index (CRI): 80
Standards: California Proposition 65
Dimmable: Yes