SHOCK BLOCK CLASS D SPGFCI 600V 32A

Item #: 2037954

Cat #: SB5032-301-0

UPC: 079458294378

$ 3281.25 EA
Company wide:
0 in stock
Documents & Guides
SHOCK BLOCK CLASS D SPGFCI 600V 32A

Overview

SHOCK BLOCK CLASS D SPGFCI 600V 32A

The Industrial Shock Block® SB5000 series is a personnel protection device designed to meet the requirements for specialpurpose GFCIs defined by UL 943C. This standard outlines GFCI classes specifically designed for use in industrial facilities. Class C GFCIs are intended to be used on three-phase systems where the line-to-line voltage is 480 V or less with a trip level of 20 mA, while Class D GFCIs are intended to be used on 600 V systems. The Industrial Shock Block includes DFT harmonic filtering, an automatic self-test feature, and is compliant to the UL 1998 Software in Programmable Components standard. 

Also known as: 079458294378, SB5032-301-0, LFUSB50323010

Specifications

Amps: 32
Volts AC: 600
Amps: 32
Volts AC: 600