Disconnect Switch, Non-Fusible, DC Rated, 250A, 1500VDC, Ungrounded, 2P

Item #: 2037948

Cat #: LS7R02502PS00L

UPC: 079458293418

$ 3136.41 EA
Company wide:
0 in stock
Documents & Guides
Disconnect Switch, Non-Fusible, DC Rated, 250 Amp, 1500 Volt DC, Ungrounded, 2-Pole

Overview

Disconnect Switch, Non-Fusible, DC Rated, 250 Amp, 1500 Volt DC, Ungrounded, 2-Pole

The Littelfuse LS7R DC series is an energy-efficient, compact disconnect switch that quickly breaks or resumes the flow of current safely to prevent shock hazards when trying to isolate circuits or repair systems. It is a 1500 V dc disconnect for ungrounded systems.

Also known as: 079458293418, LS7R02502PS00L, LFULS7R02502PS00L

Specifications

Mounting: Panel
Amps: 250
Type: Disconnect, Non-Fusible
Volts DC: 1500
Mounting: Panel
Type: Disconnect, Non-Fusible
Amps: 250
Volts DC: 1500