9
more

$ 53.96 EA
Company wide:
229
in stock
Documents & Guides
Flip Impact Socket Set, 7-Piece, Includes: 3/8 x 7/16-Inch, 1/2 x 9/16-Inch, 5/8 x 11/16-Inch, 3/4 x 13/16-Inch, and 7/8 x 15/16-Inch Socket Sizes, Two Nested Adapters & Hard Case
Overview
Flip Impact Socket Set, 7-Piece, Includes: 3/8 x 7/16-Inch, 1/2 x 9/16-Inch, 5/8 x 11/16-Inch, 3/4 x 13/16-Inch, and 7/8 x 15/16-Inch Socket Sizes, Two Nested Adapters & Hard Case
The 7-Piece Flip Impact Socket Set includes ten sizes combined into five sockets and two nested adapters. The two nested adapters allow for dual drive (1/4-Inch, 1/2-Inch) capability. The sockets are designed for use with an impact driver including Klein's Impact Wrench (Cat. Nos. BAT20CW, BAT20CW1) and Impact Driver (Cat. Nos. BAT20CD, BAT20CD1). Easy-to-use flip feature allows for quick changes between sizes and reduces the number of tools in the tool bag. All sockets and adapters store in a convenient case for easy portability.
Also known as: 092644382130, 66070, KLE66070
Features & Benefits
- Flip Impact Socket Set includes ten sizes combined into five sockets plus two nested adapters
- 6-Point design is easier to position and work with square fasteners
- Easy-to-use flip feature allows for quick changes and reduces number of tools
- Nested adapters for dual drive (1/4-Inch, 1/2-Inch) capability; patent pending
- Great for hardware installation and removal
- Impact Socket Set Includes 3/8 x 7/16-Inch, 1/2 x 9/16-Inch, 5/8 x 11/16-Inch, 3/4 x 13/16-Inch, and 7/8 x 15/16-Inch socket sizes
- Engineered for use with impact drivers including Klein's 1/2-Inch Compact Impact Wrench (Cat. Nos. BAT20CW, BAT20CW1) and 1/4-Inch Compact Impact Driver (Cat. Nos. BAT20CD, BAT20CD1)
- Sockets are color coded to quickly identify size
- Cross hole design to prevent unintentional separation of adapter and socket
- Includes case for storage
Specifications
| Material: | Steel |
| Material: | Steel |