ATS 200A Service Entrance, 1 PH 240V, NEMA 3

Item #: 2037882

Cat #: RXT-JFNC-200ASEQ4

UPC:

Company wide:
0 in stock
Documents & Guides
ATS 200A Service Entrance, 1 PH 240V, NEMA 3

Overview

ATS 200A Service Entrance, 1 PH 240V, NEMA 3

The Model RXT automatic transfer switch is designed for use only with Kohler generator sets equipped with the RDC2 generator set/transfer switch controller. The transfer switch operation is controlled by the RDC2 controller.

Also known as: RXT-JFNC-200ASEQ4, KOHRXTJFNC0200ASEQ

Specifications

Amps: 200
Poles: 2
Phase: 1
Volts AC: 240
Material: Aluminum
Amps: 200
Phase: 1
Material: Aluminum
Poles: 2
Volts AC: 240