
$ 198.71 EA
Company wide:
0
in stock
Documents & Guides
ProLED Select Linear Highbay: 160 Watt, Wattage Selectable: 160W/135W/110W (15,400 - 21,600 Lumens); Replaces 400W HID, 5000K CCT, Universal Voltage: 120-277VAC, Built in 6kV surge protection, 0-10VDC dimming, Chain and V hook mount. HALCO p/n: 30283 LHB-2-WS-50-U.
Overview
ProLED Select Linear Highbay: 160 Watt, Wattage Selectable: 160W/135W/110W (15,400 - 21,600 Lumens); Replaces 400W HID, 5000K CCT, Universal Voltage: 120-277VAC, Built in 6kV surge protection, 0-10VDC dimming, Chain and V hook mount. HALCO p/n: 30283 LHB-2-WS-50-U.
The ProLED Select Linear High Bay Series is a long life and energy efficient replacement for existing linear fluorescent or HID installations. Ideal for highbay mounting heights, the ProLED Select Linear HighBay deliver instant-on capabilities,
uniform illumination, and reduced maintenance costs. Meeting specified lumen levels is simple with ProLED Select Wattage Selectability. The ProLED Select LHB is able to offer 11 different lumen packages in only 4 SKUs.
Also known as: 807154302833, 30283 LHB-2-WS-50-U, HCO30283
Specifications
| Wattage: | 160, 110, 135 |
| Color Temperature: | 5000 (Bright White) |
| Lumens: | 15000, 21500, 18000 |
| Color Rendering Index (CRI): | 80 |
| Type: | 0-10V Dimming, LED Area Lighting |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Wattage: | 160, 110, 135 |
| Lumens: | 15000, 21500, 18000 |
| Type: | 0-10V Dimming, LED Area Lighting |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 5000 (Bright White) |
| Color Rendering Index (CRI): | 80 |
| Dimmable: | Yes |