1/2"-1-1/4" ALLOY NPT Pipe Threading Die Head Kit

Item #: 2037628

Cat #: 48-36-1063

UPC: 045242608461

$ 649.99 EA
Company wide:
0 in stock
Documents & Guides
Milwaukee Compact 1/2"-1-1/4" ALLOY NPT Portable Pipe Threading Forged Aluminum Die Head Kit, Includes: (1) Milwaukee Compact 1/2" ALLOY NPT Portable Pipe Threading Forged Aluminum Die Head (48-36-1307), (1) Milwaukee Compact 3/4" ALLOY NPT Portable Pipe Threading Forged Aluminum Die Head (48-36-1308), (1) Milwaukee Compact 1" ALLOY NPT Portable Pipe Threading Forged Aluminum Die Head (48-36-1309) & (1) Milwaukee Compact 1-1/4" ALLOY NPT Portable Pipe Threading Forged Aluminum Die Head (48-36-1310)

Overview

Milwaukee Compact 1/2"-1-1/4" ALLOY NPT Portable Pipe Threading Forged Aluminum Die Head Kit, Includes: (1) Milwaukee Compact 1/2" ALLOY NPT Portable Pipe Threading Forged Aluminum Die Head (48-36-1307), (1) Milwaukee Compact 3/4" ALLOY NPT Portable Pipe Threading Forged Aluminum Die Head (48-36-1308), (1) Milwaukee Compact 1" ALLOY NPT Portable Pipe Threading Forged Aluminum Die Head (48-36-1309) & (1) Milwaukee Compact 1-1/4" ALLOY NPT Portable Pipe Threading Forged Aluminum Die Head (48-36-1310)

Our Milwaukee Compact Portable Pipe Threading Forged Aluminum Die Heads are the Industry's lightest die heads. Forged from military grade Aluminum providing maximum durability and up to 50% lower weight from competitive die heads. Up to 20% larger slots allow clearer visibility with less nesting for a smoother threading process. The smooth face caps gives a comfortable place to put your hand while engaging onto the pipe. Compatible with Milwaukee M18 FUEL 1-¼" Compact Pipe Threader and Ridgid 600-I Power Drive. All Milwaukee Forged Aluminum Die Heads are backed by our Limited Lifetime Warranty.

Also known as: 045242608461, 48-36-1063, MIL48361063

Specifications

Size: 1 in, 1 1/4 in, 3/4 in
Size: 1 in, 1 1/4 in, 3/4 in