15A TR Commercial Grade USB-A/C Receptacle, 5-15R, White

Item #: 2037582

Cat #: 61501-TR2USB3-1A1C-W

UPC: 883951806026

$ 30.46 EA
Company wide:
0 in stock
Documents & Guides
15A Tamper-Resistant Commercial Grade USB-A/C Receptacle, 5-15R, White

Overview

15A Tamper-Resistant Commercial Grade USB-A/C Receptacle, 5-15R, White

The ENERLITES 61501-TR2USB3-1A1C is a dual port 3.6 Amp USB Type-C/Type-A charger combined with two 15 Amp tamper-resistant receptacles. Our high speed USB Type-C and USB Type-A ports deliver the most advanced charging technology and optimize current to reduce charging time to devices. The USB charger receptacle allows the user to charge up to two USB devices (one USB-A and one USB-C) simultaneously without the use of bulky adapters while continuing to power traditional appliances such as a lamp or television with the same receptacle. In compliance with 2017 NEC Article 406.12, this device also includes two 15 Amp tamper-resistant outlets, which feature internal shutters that prevent the insertion of foreign objects into the receptacle. The face cover of this receptacle is interchangeable and can be replaced with alternative colors. This USB charger is ideal for residential and commercial applications including kitchens, bedrooms, home offices, college dormitories, airport lounges, salons and spas, hotel meeting rooms, and restaurants.

Also known as: 883951806026, 61501-TR2USB3-1A1C-W, ERL61501TR2USB31A1

Specifications

Amps: 15
Color: White
Type: USB, USB-C
NEMA Configuration: 5-15R
Amps: 15
Type: USB, USB-C
Color: White
NEMA Configuration: 5-15R