GE THQB32045 THQB 3 POLE 240V 10K I

Item #: 2037481

Cat #: THQB32045

UPC: 783164059939

$ 301.79 EA
Company wide:
0 in stock
Documents & Guides
GE THQB32045 3P 45A 240V BOLT -ON CB

Overview

GE THQB32045 3P 45A 240V BOLT -ON CB
Also known as: 783164059939, THQB32045, ABBTHQB32045

Specifications

Poles: 3
Volts AC: 120, 240
Amps: 45
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 3
Amps: 45
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Mounting: Bolt On