1
more

Breaker, 40A, 3P, 120/240V, Q-Line Series, 10 kAIC, Bolt-On
Item #: 2037480
Cat #: THQB32040
UPC: 783164012422
$ 301.79 EA
Company wide:
0
in stock
Documents & Guides
40 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Bolt-On Type, Q-Line Series, 10 kAIC, 120/240 VAC.
Overview
40 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Bolt-On Type, Q-Line Series, 10 kAIC, 120/240 VAC.
Also known as: 783164012422, THQB32040, ABBTHQB32040
Specifications
| Poles: | 3 |
| Volts AC: | 120, 240 |
| Amps: | 40 |
| Mounting: | Bolt On |
| Interrupt Rating AC: | 10 kA |
| Poles: | 3 |
| Amps: | 40 |
| Interrupt Rating AC: | 10 kA |
| Volts AC: | 120, 240 |
| Mounting: | Bolt On |