4
more

Breaker, 90A, 2P, 120/240V, Q-Line Series, 10 kAIC, Bolt-On
Item #: 2037473
Cat #: THQB2190
UPC: 783164093056
$ 248.16 EA
Company wide:
0
in stock
Documents & Guides
90 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Bolt-On Type, Q-Line Series, 10 kAIC, 120/240 VAC.
Overview
90 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Bolt-On Type, Q-Line Series, 10 kAIC, 120/240 VAC.
Also known as: 783164093056, THQB2190, ABBTHQB2190
Specifications
| Poles: | 2 |
| Volts AC: | 120, 240 |
| Amps: | 90 |
| Mounting: | Bolt On |
| Interrupt Rating AC: | 10 kA |
| Poles: | 2 |
| Amps: | 90 |
| Interrupt Rating AC: | 10 kA |
| Volts AC: | 120, 240 |
| Mounting: | Bolt On |