3
more

Breaker, 80A, 2P, 120/240V, Q-Line Series, 10 kAIC, Bolt-On
Item #: 2037472
Cat #: THQB2180
UPC: 783164164244
$ 248.16 EA
Company wide:
0
in stock
Documents & Guides
80 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Bolt-On Type, Q-Line Series, 10 kAIC, 120/240 VAC.
Overview
80 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Bolt-On Type, Q-Line Series, 10 kAIC, 120/240 VAC.
Also known as: 783164164244, THQB2180, ABBTHQB2180
Specifications
| Poles: | 2 |
| Volts AC: | 120, 240 |
| Amps: | 80 |
| Mounting: | Bolt On |
| Interrupt Rating AC: | 10 kA |
| Poles: | 2 |
| Amps: | 80 |
| Interrupt Rating AC: | 10 kA |
| Volts AC: | 120, 240 |
| Mounting: | Bolt On |