3
more

Breaker, 70A, 2P, 120/240V, Q-Line Series, 10 kAIC, Bolt-On
Item #: 2037471
Cat #: THQB2170
UPC: 783164099188
$ 173.34 EA
Company wide:
0
in stock
Documents & Guides
70 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Bolt-On Type, Q-Line Series, 10 kAIC, 120/240 VAC.
Overview
70 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Bolt-On Type, Q-Line Series, 10 kAIC, 120/240 VAC.
Also known as: 783164099188, THQB2170, ABBTHQB2170
Specifications
| Poles: | 2 |
| Amps: | 70 |
| Volts AC: | 120, 240 |
| Mounting: | Bolt On |
| Interrupt Rating AC: | 10 kA |
| Poles: | 2 |
| Volts AC: | 120, 240 |
| Interrupt Rating AC: | 10 kA |
| Amps: | 70 |
| Mounting: | Bolt On |