3
more

Breaker, 50A, 2P, 120/240V, Q-Line Series, 10 kAIC, Bolt-On
Item #: 2037468
Cat #: THQB2150
UPC: 783164012279
$ 97.28 EA
Company wide:
0
in stock
Documents & Guides
50 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Bolt-On Type, Q-Line Series, 10 kAIC, 120/240 VAC.
Overview
50 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Bolt-On Type, Q-Line Series, 10 kAIC, 120/240 VAC.
Also known as: 783164012279, THQB2150, ABBTHQB2150
Specifications
| Poles: | 2 |
| Volts AC: | 120, 240 |
| Amps: | 50 |
| Mounting: | Bolt On |
| Interrupt Rating AC: | 10 kA |
| Poles: | 2 |
| Amps: | 50 |
| Interrupt Rating AC: | 10 kA |
| Volts AC: | 120, 240 |
| Mounting: | Bolt On |