Breaker, 45A, 2P, 120/240V, Q-Line Series, 10 kAIC, Bolt-On

Item #: 2037467

Cat #: THQB2145

UPC: 783164059854

$ 97.28 EA
Company wide:
0 in stock
Documents & Guides
45 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Bolt-On Type, Q-Line Series, 10 kAIC, 120/240 VAC.

Overview

45 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Bolt-On Type, Q-Line Series, 10 kAIC, 120/240 VAC.
Also known as: 783164059854, THQB2145, ABBTHQB2145

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 45
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 45
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Mounting: Bolt On