5
more

Breaker, 25A, 2P, 120/240V, Q-Line Series, 10 kAIC, Bolt-On
Item #: 2037461
Cat #: THQB2125
UPC: 783164059823
$ 97.28 EA
Company wide:
0
in stock
Documents & Guides
25 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Bolt-On Type, Q-Line Series, 10 kAIC, 120/240 VAC.
Overview
25 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Bolt-On Type, Q-Line Series, 10 kAIC, 120/240 VAC.
Also known as: 783164059823, THQB2125, ABBTHQB2125
Specifications
| Poles: | 2 |
| Volts AC: | 120, 240 |
| Amps: | 25 |
| Mounting: | Bolt On |
| Interrupt Rating AC: | 10 kA |
| Poles: | 2 |
| Amps: | 25 |
| Interrupt Rating AC: | 10 kA |
| Volts AC: | 120, 240 |
| Mounting: | Bolt On |