4
more

Breaker, 100A, 2P, 120/240V, Q-Line Series, 10 kAIC, Bolt-On
Item #: 2037445
Cat #: THQB21100
UPC: 783164135749
$ 247.86 EA
Company wide:
0
in stock
Documents & Guides
100 Amp, 2-Pole, Bolt-On Type, Q-Line Series, 10 kAIC, 120/240 VAC.
Overview
100 Amp, 2-Pole, Bolt-On Type, Q-Line Series, 10 kAIC, 120/240 VAC.
Also known as: 783164135749, THQB21100, ABBTHQB21100
Specifications
| Poles: | 2 |
| Volts AC: | 120, 240 |
| Amps: | 100 |
| Mounting: | Bolt On |
| Interrupt Rating AC: | 10 kA |
| Poles: | 2 |
| Amps: | 100 |
| Interrupt Rating AC: | 10 kA |
| Volts AC: | 120, 240 |
| Mounting: | Bolt On |