Breaker, 50A, 1P, 120/240V, Q-Line Series, 10 kAIC, Bolt-On

Item #: 2037442

Cat #: THQB1150

UPC: 783164012217

$ 43.65 EA
Company wide:
0 in stock
Documents & Guides
50 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Bolt-On Type, Q-Line Series, 10 kAIC, 120/240 VAC.

Overview

50 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Bolt-On Type, Q-Line Series, 10 kAIC, 120/240 VAC.
Also known as: 783164012217, THQB1150, ABBTHQB1150

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 50
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 50
Interrupt Rating AC: 10 kA
Poles: 1
Mounting: Bolt On