4
more

Breaker, 30A, 1P, 120/240V, Q-Line Series, 10 kAIC, Bolt-On
Item #: 2037437
Cat #: THQB1130
UPC: 783164012194
$ 43.65 EA
Company wide:
0
in stock
Documents & Guides
30 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Bolt-On Type, Q-Line Series, 10 kAIC, 120/240 VAC.
Overview
30 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Bolt-On Type, Q-Line Series, 10 kAIC, 120/240 VAC.
Also known as: 783164012194, THQB1130, ABBTHQB1130
Specifications
| Volts AC: | 120, 240 |
| Poles: | 1 |
| Amps: | 30 |
| Mounting: | Bolt On |
| Interrupt Rating AC: | 10 kA |
| Volts AC: | 120, 240 |
| Amps: | 30 |
| Interrupt Rating AC: | 10 kA |
| Poles: | 1 |
| Mounting: | Bolt On |