Breaker, 25A, 1P, 120/240V, Q-Line Series, 10 kAIC, Bolt-On

Item #: 2037436

Cat #: THQB1125

UPC: 783164059793

$ 43.65 EA
Company wide:
0 in stock
Documents & Guides
25 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Bolt-On Type, Q-Line Series, 10 kAIC, 120/240 VAC.

Overview

25 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Bolt-On Type, Q-Line Series, 10 kAIC, 120/240 VAC.
Also known as: 783164059793, THQB1125, ABBTHQB1125

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 25
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 25
Interrupt Rating AC: 10 kA
Poles: 1
Mounting: Bolt On