4
more

Breaker, 20A, 1P, 120/240VAC, 10kAIC, Bolt-On, GFCI, Self Test
Item #: 2037435
Cat #: THQB1120GFT
UPC: 783164485479
Company wide:
0
in stock
Documents & Guides
20 Amp, 1-Pole, Miniature Industrial Circuit Breaker, 120/240 Volt AC, 10 kAIC, Bolt-On, Ground Fault Circuit Interrupter, Self Test
Overview
20 Amp, 1-Pole, Miniature Industrial Circuit Breaker, 120/240 Volt AC, 10 kAIC, Bolt-On, Ground Fault Circuit Interrupter, Self Test
Q line circuit breakers are 1-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QL breakers are plug-in versions of the Q Line used for connection to load centers and lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers are available in 1, 2, and 3 pole versions, can be ordered with auxiliary contact and shunt trip accessories, and can be ordered for use in HID applications.
Also known as: 783164485479, THQB1120GFT, ABBTHQB1120GFT
Specifications
| Volts AC: | 120, 240 |
| Amps: | 20 |
| Poles: | 1 |
| Mounting: | Bolt On |
| Interrupt Rating AC: | 10 kA |
| Volts AC: | 120, 240 |
| Poles: | 1 |
| Interrupt Rating AC: | 10 kA |
| Amps: | 20 |
| Mounting: | Bolt On |