4
more

Breaker, 15A, 1P, 120/240V, Q-Line Series, 10 kAIC, Bolt-On
Item #: 2037432
Cat #: THQB1115
UPC: 783164012170
$ 43.65 EA
Company wide:
0
in stock
Documents & Guides
15 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Bolt-On Type, Q-Line Series, 10 kAIC, 120/240 VAC.
Overview
15 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Bolt-On Type, Q-Line Series, 10 kAIC, 120/240 VAC.
Also known as: 783164012170, THQB1115, ABBTHQB1115
Specifications
| Volts AC: | 120, 240 |
| Poles: | 1 |
| Amps: | 15 |
| Mounting: | Bolt On |
| Interrupt Rating AC: | 10 kA |
| Volts AC: | 120, 240 |
| Amps: | 15 |
| Interrupt Rating AC: | 10 kA |
| Poles: | 1 |
| Mounting: | Bolt On |