GE TEY390 CIRCUIT BREAKER THREE POL

Item #: 2037431

Cat #: TEY390

UPC: 783164182262

$ 1452.49 EA
Company wide:
0 in stock
Documents & Guides
GE TEY390 3P-277V/480V 90A

Overview

GE TEY390 3P-277V/480V 90A
Also known as: 783164182262, TEY390, ABBTEY390

Specifications

Poles: 3
Volts AC: 480, 277
Amps: 90
Family / Style: E150
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Poles: 3
Amps: 90
Mounting: Bolt On
Volts AC: 480, 277
Family / Style: E150
Interrupt Rating AC: 14 kA