1
more

Breaker, Bolt On, 80A, 480/277VAC, 3P, Molded Case, 14kAIC
Item #: 2037430
Cat #: TEY380
UPC: 783164182255
$ 1452.49 EA
Company wide:
0
in stock
Documents & Guides
80 Amp, 3-Pole, Molded Case Circuit Breaker, TEY Type, Bolt-On, 14 kAIC, 277/480 VAC, Fixed Thermal-Magnetic Trip.
Overview
80 Amp, 3-Pole, Molded Case Circuit Breaker, TEY Type, Bolt-On, 14 kAIC, 277/480 VAC, Fixed Thermal-Magnetic Trip.
Also known as: 783164182255, TEY380, ABBTEY380
Specifications
| Poles: | 3 |
| Volts AC: | 480, 277 |
| Amps: | 80 |
| Family / Style: | E150 |
| Mounting: | Bolt On |
| Interrupt Rating AC: | 14 kA |
| Poles: | 3 |
| Amps: | 80 |
| Mounting: | Bolt On |
| Volts AC: | 480, 277 |
| Family / Style: | E150 |
| Interrupt Rating AC: | 14 kA |