GE TEY370 CIRCUIT BREAKER THREE POL

Item #: 2037429

Cat #: TEY370

UPC: 783164182248

$ 1452.49 EA
Company wide:
0 in stock
Documents & Guides
GE TEY370 3P-277V/480V 70A

Overview

GE TEY370 3P-277V/480V 70A
Also known as: 783164182248, TEY370, ABBTEY370

Specifications

Poles: 3
Volts AC: 480, 277
Amps: 70
Family / Style: E150
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Poles: 3
Amps: 70
Mounting: Bolt On
Volts AC: 480, 277
Family / Style: E150
Interrupt Rating AC: 14 kA